
- 20 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 69.3 mm Length
- 63 mm Width
Load Capacity @ 100 KM | 11349 N |
Static Capacity | 30500 N |
Fitting Length | 15.6 mm |
Bolt Hole Spacing - Width | 53 mm |
Assembly Height Tolerance | ±100 μm |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Load Capacity @ 50 KM | 14300 N |
Type | Ball |
Accuracy Class | Normal |
Oil Hole Dimensions | M6 x 1 |
Carriage Body Length | 48.5 mm |
Carriage Edge to Rail Edge | 21.5 mm |
Carriage Mounting Hole Dia. | 5.4 mm |
Preload Level | 0.03 C |
Carriage Style | Standard |
Static Roll Moment | 285 N-m |
Static Pitch Moment | 221 N-m |
Fitting Location | 7.1 mm |
Length | 69.300 mm |
Bolt Hole Spacing - Width [Min] | 53 mm |
Width | 63.000 mm |
Flange Thickness | 9 mm |
Height | 25.500 mm |
Assembled Height | 30 mm |
Temperature Range [Max] | 176 °F |
Size Code | 20 |
Material | Steel Alloy w/Hard Chrome Plating |
Series | 400 Series |
Carriage Mount Bolt | M6 |
Bolt Hole Spacing - Length | 40 mm |
Weight | 0.4 LB |
