Skip to content Skip to navigation menu
Thomson Industries411N20A0D

411N20A0D

400 Series Ball Profile Carriage
Item #103035540
  • 20 Size Code
  • Standard Carriage Style
  • Clearance Preload Level
  • 69.3 mm Length
  • 63 mm Width
  • 25.5 mm Height
+ Show More + Show Less
Thomson Industries411N20A0D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 Size Code
  • Standard Carriage Style
  • Clearance Preload Level
  • 69.3 mm Length
  • 63 mm Width
Accuracy Class Normal
Carriage Body Length 48.5 mm
Assembled Height 30 mm
Fitting Length 15.6 mm
Type Ball
Bolt Hole Spacing - Width [Min] 53 mm
Width 63.000 mm
Series 400 Series
Temperature Range [Max] 176 °F
Carriage Mount Bolt M6
Load Capacity @ 100 KM 11349 N
Height 25.500 mm
Flange Thickness 9 mm
Static Pitch Moment 221 N-m
Carriage Mounting Hole Dia. 5.4 mm
Static Capacity 30500 N
Size Code 20
Static Roll Moment 285 N-m
Carriage Style Standard
Oil Hole Dimensions M6 x 1
Carriage Edge to Rail Edge 21.5 mm
Carriage Edge to Rail Edge Tolerance +/- 0.1 mm
Fitting Location 7.1 mm
Bolt Hole Spacing - Length 40 mm
Bolt Hole Spacing - Width 53 mm
Preload Level Clearance
Length 69.300 mm
Load Capacity @ 50 KM 14300 N
Assembly Height Tolerance ±100 μm
Material Steel Alloy w/Hard Chrome Plating
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison