- 15 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 66.1 mm Length
- 47 mm Width
| Material | Steel Alloy w/Hard Chrome Plating |
| Series | 400 Series |
| Flange Thickness | 8 mm |
| Oil Hole Dimensions | M4 x 0.7 |
| Size Code | 15 |
| Accuracy Class | Normal |
| Load Capacity @ 100 KM | 8968 N |
| Static Capacity | 23700 N |
| Assembled Height | 24 mm |
| Width | 47.000 mm |
| Preload Level | 0.03 C |
| Temperature Range [Max] | 176 °F |
| Carriage Body Length | 47.7 mm |
| Bolt Hole Spacing - Length | 30 mm |
| Height | 20.700 mm |
| Bolt Hole Spacing - Width | 38 mm |
| Load Capacity @ 50 KM | 11300 N |
| Static Pitch Moment | 169 N-m |
| Assembly Height Tolerance | ±100 μm |
| Static Roll Moment | 164 N-m |
| Length | 66.100 mm |
| Fitting Length | 5 mm |
| Carriage Mounting Hole Dia. | 4.4 mm |
| Fitting Location | 5.5 mm |
| Carriage Mount Bolt | M5 |
| Type | Ball |
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Carriage Edge to Rail Edge | 16 mm |
| Carriage Style | Standard Long |
| Bolt Hole Spacing - Width [Min] | 38 mm |
| Weight | 0.23 LB |

