- 45 Size Code
- Narrow Long High Carriage Style
- Clearance Preload Level
- 145 mm Length
- 86 mm Width
| Height | 61.100 mm |
| Bolt Hole Spacing - Width [Min] | 60 mm |
| Carriage Style | Narrow Long High |
| Accuracy Class | High Precision |
| Type | Ball |
| Static Capacity | 129500 N |
| Series | 400 Series |
| Bolt Hole Spacing - Width | 60 mm |
| Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
| Fitting Length | 16 mm |
| Carriage Edge to Rail Edge | 20.5 mm |
| Load Capacity @ 100 KM | 54762 N |
| Size Code | 45 |
| Load Capacity @ 50 KM | 69000 N |
| Carriage Mount Bolt | M10 |
| Bolt Hole Spacing - Length | 60 mm |
| Static Roll Moment | 2738 N-m |
| Carriage Body Length | 110 mm |
| Fitting Location | 24.4 mm |
| Length | 145.000 mm |
| Static Pitch Moment | 2123 N-m |
| Oil Hole Dimensions | M8 x 1.25 |
| Carriage Mounting Hole Dia. | 10.6 mm |
| Width | 86.000 mm |
| Flange Thickness | 18 mm |
| Assembled Height | 70 mm |
| Material | Steel Alloy w/Hard Chrome Plating |
| Assembly Height Tolerance | ±40 μm |
| Preload Level | Clearance |
| Temperature Range [Max] | 176 °F |
| Weight | 3.4 LB |

