
- 45 Size Code
- Narrow Carriage Style
- Clearance Preload Level
- 129 mm Length
- 86 mm Width
Static Capacity | 108900 N |
Height | 51.100 mm |
Series | 400 Series |
Length | 129.000 mm |
Carriage Mount Bolt | M10 |
Width | 86.000 mm |
Flange Thickness | 15.5 mm |
Assembled Height | 60 mm |
Bolt Hole Spacing - Width | 60 mm |
Type | Ball |
Temperature Range [Max] | 176 °F |
Bolt Hole Spacing - Width [Min] | 60 mm |
Accuracy Class | High Precision |
Carriage Body Length | 94 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Fitting Location | 14.4 mm |
Static Pitch Moment | 1525 N-m |
Carriage Edge to Rail Edge | 20.5 mm |
Carriage Mounting Hole Dia. | 10.6 mm |
Carriage Style | Narrow |
Static Roll Moment | 2301 N-m |
Fitting Length | 16 mm |
Preload Level | Clearance |
Oil Hole Dimensions | M8 x 1.25 |
Bolt Hole Spacing - Length | 60 mm |
Load Capacity @ 50 KM | 58000 N |
Size Code | 45 |
Material | Steel Alloy w/Hard Chrome Plating |
Assembly Height Tolerance | ±40 μm |
Load Capacity @ 100 KM | 46032 N |
Weight | 1.6 LB |
