- 45 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 129 mm Length
- 120 mm Width
description
- The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns.
features
- Double-faced ball track bearing arrangements provide compliance during installation as well as equal load carrying capacity in all directions
- Caged and non-caged carriages utilize the same rail design
| Carriage Mount Bolt | M12 |
| Length | 129.000 mm |
| Bolt Hole Spacing - Width [Min] | 100 mm |
| Fitting Length | 16 mm |
| Carriage Body Length | 94 mm |
| Material | Steel Alloy |
| Static Roll Moment | 2301 N-m |
| Load Capacity @ 100 KM | 46032 N |
| Bolt Hole Spacing - Width | 100 mm |
| Size Code | 45 |
| Load Rating | 58000 |
| Fitting Location | 14.4 mm |
| Bolt Hole Spacing - Length | 80 mm |
| Height | 51.100 mm |
| Temperature Range [Max] | 176 °F |
| Static Pitch Moment | 1525 N-m |
| Flange Thickness | 15.5 mm |
| Oil Hole Dimensions | M8 x 1.25 |
| Static Capacity | 108900 N |
| Carriage Style | Standard |
| Accuracy Class | High Precision |
| Width | 120.000 mm |
| Carriage Mounting Hole Dia. | 10.6 mm |
| Type | Ball |
| Carriage Edge to Rail Edge | 37.5 mm |
| Load Capacity @ 50 KM | 58000 N |
| Preload Level | 0.03 C |
| Series | 400 Series |
| Assembly Height Tolerance | ±40 μm |
| Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
| Assembled Height | 60 mm |
| Weight | 2.3 LB |

