
- 35 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 111.5 mm Length
- 100 mm Width
Fitting Location | 8 mm |
Carriage Style | Standard |
Carriage Mounting Hole Dia. | 8.6 mm |
Static Capacity | 81100 N |
Oil Hole Dimensions | M6 x 1 |
Bolt Hole Spacing - Width | 82 mm |
Type | Ball |
Flange Thickness | 12 mm |
Assembled Height | 48 mm |
Length | 111.500 mm |
Fitting Length | 16 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Assembly Height Tolerance | ±40 μm |
Load Capacity @ 100 KM | 33651 N |
Carriage Edge to Rail Edge | 33 mm |
Static Roll Moment | 1283 N-m |
Material | Steel Alloy w/Hard Chrome Plating |
Height | 40.500 mm |
Load Capacity @ 50 KM | 42400 N |
Bolt Hole Spacing - Width [Min] | 82 mm |
Carriage Body Length | 80.5 mm |
Size Code | 35 |
Series | 400 Series |
Accuracy Class | High Precision |
Temperature Range [Max] | 176 °F |
Carriage Mount Bolt | M10 |
Preload Level | Clearance |
Width | 100.000 mm |
Static Pitch Moment | 973 N-m |
Bolt Hole Spacing - Length | 62 mm |
Weight | 1.5 LB |
