
- 30 Size Code
- Narrow High Carriage Style
- 0.03 C Preload Level
- 94.8 mm Length
- 60 mm Width
Static Roll Moment | 707 N-m |
Static Pitch Moment | 551 N-m |
Fitting Length | 15.6 mm |
Series | 400 Series |
Height | 38.000 mm |
Material | Steel Alloy w/Hard Chrome Plating |
Flange Thickness | 12 mm |
Carriage Edge to Rail Edge | 16 mm |
Carriage Mount Bolt | M8 |
Carriage Style | Narrow High |
Type | Ball |
Carriage Mounting Hole Dia. | 8.6 mm |
Size Code | 30 |
Bolt Hole Spacing - Width | 40 mm |
Oil Hole Dimensions | M6 x 1 |
Bolt Hole Spacing - Width [Min] | 40 mm |
Accuracy Class | High Precision |
Fitting Location | 11 mm |
Assembled Height | 45 mm |
Width | 60.000 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Length | 94.800 mm |
Bolt Hole Spacing - Length | 40 mm |
Carriage Body Length | 67.8 mm |
Preload Level | 0.03 C |
Temperature Range [Max] | 176 °F |
Assembly Height Tolerance | ±40 μm |
Static Capacity | 54600 N |
Load Capacity @ 50 KM | 29700 N |
Load Capacity @ 100 KM | 23571 N |
Weight | 0.91 LB |
