
- 30 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 105 mm Length
- 90 mm Width
Carriage Style | Standard Long |
Length | 105.000 mm |
Load Capacity @ 50 KM | 38500 N |
Carriage Body Length | 78 mm |
Bolt Hole Spacing - Length | 52 mm |
Fitting Location | 8 mm |
Static Roll Moment | 915 N-m |
Fitting Length | 15.6 mm |
Static Capacity | 70700 N |
Preload Level | 0.03 C |
Material | Steel Alloy |
Bolt Hole Spacing - Width | 72 mm |
Temperature Range [Max] | 176 °F |
Flange Thickness | 11 mm |
Carriage Mounting Hole Dia. | 8.6 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Assembled Height | 42 mm |
Static Pitch Moment | 822 N-m |
Load Capacity @ 100 KM | 30556 N |
Accuracy Class | High Precision |
Type | Ball |
Assembly Height Tolerance | ±40 μm |
Bolt Hole Spacing - Width [Min] | 72 mm |
Series | 400 Series |
Oil Hole Dimensions | M6 x 1 |
Size Code | 30 |
Height | 35.000 mm |
Width | 90.000 mm |
Carriage Mount Bolt | M10 |
Carriage Edge to Rail Edge | 31 mm |
Weight | 1.3 LB |
