
- 30 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 94.8 mm Length
- 90 mm Width
description
- The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns.
features
- Double-faced ball track bearing arrangements provide compliance during installation as well as equal load carrying capacity in all directions
- Caged and non-caged carriages utilize the same rail design
Bolt Hole Spacing - Length | 52 mm |
Bolt Hole Spacing - Width [Min] | 72 mm |
Assembled Height | 42 mm |
Width | 90.000 mm |
Series | 400 Series |
Carriage Edge to Rail Edge | 31 mm |
Temperature Range [Max] | 176 °F |
Carriage Body Length | 67.8 mm |
Height | 35.000 mm |
Static Roll Moment | 707 N-m |
Carriage Style | Standard |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Length | 94.800 mm |
Static Pitch Moment | 551 N-m |
Oil Hole Dimensions | M6 x 1 |
Material | Steel Alloy |
Flange Thickness | 11 mm |
Bolt Hole Spacing - Width | 72 mm |
Load Rating | 29700 |
Load Capacity @ 50 KM | 29700 N |
Fitting Location | 8 mm |
Size Code | 30 |
Fitting Length | 15.6 mm |
Carriage Mounting Hole Dia. | 8.6 mm |
Assembly Height Tolerance | ±40 μm |
Preload Level | Clearance |
Type | Ball |
Accuracy Class | High Precision |
Load Capacity @ 100 KM | 23571 N |
Static Capacity | 54600 N |
Carriage Mount Bolt | M10 |
Weight | 1.1 LB |
