
- 25 Size Code
- Narrow Long Carriage Style
- Clearance Preload Level
- 108.6 mm Length
- 48 mm Width
Fitting Location | 10.2 mm |
Preload Level | Clearance |
Fitting Length | 15.6 mm |
Carriage Edge to Rail Edge | 12.5 mm |
Accuracy Class | High Precision |
Assembled Height | 36 mm |
Length | 108.600 mm |
Carriage Mounting Hole Dia. | 7 mm |
Type | Ball |
Assembly Height Tolerance | ±40 μm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Static Capacity | 63300 N |
Size Code | 25 |
Carriage Mount Bolt | M6 |
Temperature Range [Max] | 176 °F |
Flange Thickness | 9 mm |
Load Capacity @ 100 KM | 23175 N |
Bolt Hole Spacing - Width [Min] | 35 mm |
Load Capacity @ 50 KM | 29200 N |
Carriage Style | Narrow Long |
Static Roll Moment | 680 N-m |
Carriage Body Length | 86.9 mm |
Width | 48.000 mm |
Oil Hole Dimensions | M6 x 1 |
Series | 400 Series |
Bolt Hole Spacing - Length | 50 mm |
Material | Steel Alloy w/Hard Chrome Plating |
Static Pitch Moment | 820 N-m |
Bolt Hole Spacing - Width | 35 mm |
Height | 30.200 mm |
Weight | 0.67 LB |
