- 20 Size Code
- Narrow Short Carriage Style
- 0.03 C Preload Level
- 48.3 mm Length
- 42 mm Width
| Carriage Mount Bolt | M5 |
| Carriage Mounting Hole Dia. | 5.4 mm |
| Bolt Hole Spacing - Width [Min] | 32 mm |
| Static Pitch Moment | 65 N-m |
| Length | 48.300 mm |
| Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
| Load Capacity @ 100 KM | 5873 N |
| Oil Hole Dimensions | M6 x 1 |
| Carriage Style | Narrow Short |
| Material | Steel Alloy |
| Load Capacity @ 50 KM | 7400 N |
| Height | 23.500 mm |
| Fitting Length | 15.6 mm |
| Series | 400 Series |
| Carriage Edge to Rail Edge | 11 mm |
| Assembly Height Tolerance | ±40 μm |
| Accuracy Class | High Precision |
| Temperature Range [Max] | 176 °F |
| Fitting Location | 5.1 mm |
| Size Code | 20 |
| Static Capacity | 15700 N |
| Type | Ball |
| Static Roll Moment | 146 N-m |
| Carriage Body Length | 27.5 mm |
| Flange Thickness | 5.5 mm |
| Assembled Height | 28 mm |
| Width | 42.000 mm |
| Bolt Hole Spacing - Width | 32 mm |
| Preload Level | 0.03 C |
| Weight | 0.17 LB |

