
- 20 Size Code
- Narrow Long High Carriage Style
- 0.03 C Preload Level
- 82.1 mm Length
- 44 mm Width
Static Roll Moment | 370 N-m |
Carriage Edge to Rail Edge | 12 mm |
Bolt Hole Spacing - Width [Min] | 32 mm |
Static Capacity | 39500 N |
Size Code | 20 |
Width | 44.000 mm |
Accuracy Class | High Precision |
Oil Hole Dimensions | M6 x 1 |
Bolt Hole Spacing - Length | 50 mm |
Fitting Length | 15.6 mm |
Carriage Mount Bolt | M5 |
Carriage Mounting Hole Dia. | 5.4 mm |
Flange Thickness | 6.5 mm |
Temperature Range [Max] | 176 °F |
Assembly Height Tolerance | ±40 μm |
Assembled Height | 30 mm |
Series | 400 Series |
Carriage Style | Narrow Long High |
Bolt Hole Spacing - Width | 32 mm |
Type | Ball |
Carriage Body Length | 61.3 mm |
Load Capacity @ 50 KM | 18600 N |
Length | 82.100 mm |
Static Pitch Moment | 361 N-m |
Height | 25.500 mm |
Load Capacity @ 100 KM | 14762 N |
Material | Steel Alloy w/Hard Chrome Plating |
Preload Level | 0.03 C |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Fitting Location | 7.1 mm |
Weight | 0.47 LB |
