- 15 Size Code
- Narrow Short Carriage Style
- 0.03 C Preload Level
- 40.6 mm Length
- 34 mm Width
| Load Capacity @ 50 KM | 4600 N |
| Carriage Style | Narrow Short |
| Static Capacity | 9800 N |
| Carriage Body Length | 22.2 mm |
| Series | 400 Series |
| Flange Thickness | 4.8 mm |
| Load Capacity @ 100 KM | 3651 N |
| Height | 20.700 mm |
| Fitting Location | 5.5 mm |
| Type | Ball |
| Static Roll Moment | 68 N-m |
| Carriage Edge to Rail Edge | 9.5 mm |
| Size Code | 15 |
| Static Pitch Moment | 32 N-m |
| Oil Hole Dimensions | M4 x 0.7 |
| Material | Steel Alloy |
| Carriage Mount Bolt | M4 |
| Assembly Height Tolerance | ±40 μm |
| Bolt Hole Spacing - Width | 26 mm |
| Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
| Bolt Hole Spacing - Width [Min] | 26 mm |
| Length | 40.600 mm |
| Accuracy Class | High Precision |
| Preload Level | 0.03 C |
| Width | 34.000 mm |
| Temperature Range [Max] | 176 °F |
| Fitting Length | 5 mm |
| Assembled Height | 24 mm |
| Carriage Mounting Hole Dia. | 4.4 mm |
| Weight | 0.1 LB |

