
- 15 Size Code
- Narrow Carriage Style
- Clearance Preload Level
- 58.6 mm Length
- 34 mm Width
description
- The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns.
features
- Double-faced ball track bearing arrangements provide compliance during installation as well as equal load carrying capacity in all directions
- Caged and non-caged carriages utilize the same rail design
Length | 58.600 mm |
Load Rating | 9300 |
Series | 400 Series |
Size Code | 15 |
Temperature Range [Max] | 176 °F |
Carriage Style | Narrow |
Width | 34.000 mm |
Load Capacity @ 50 KM | 9300 N |
Assembly Height Tolerance | ±40 μm |
Load Capacity @ 100 KM | 7381 N |
Oil Hole Dimensions | M4 x 0.7 |
Flange Thickness | 4.8 mm |
Height | 20.700 mm |
Bolt Hole Spacing - Width [Min] | 26 mm |
Static Pitch Moment | 118 N-m |
Material | Steel Alloy |
Static Roll Moment | 135 N-m |
Bolt Hole Spacing - Length | 26 mm |
Fitting Length | 5 mm |
Fitting Location | 5.5 mm |
Assembled Height | 24 mm |
Carriage Edge to Rail Edge | 9.5 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Static Capacity | 19600 N |
Preload Level | Clearance |
Type | Ball |
Carriage Mounting Hole Dia. | 4.4 mm |
Bolt Hole Spacing - Width | 26 mm |
Carriage Mount Bolt | M4 |
Carriage Body Length | 40.2 mm |
Accuracy Class | High Precision |
Weight | 0.17 LB |
