- 3" dia
- Class L
- Carbon Steel
- Standard Finish
- 204" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Nominal Size | 3 in |
| Hardness Depth | 0.1 in |
| Weight per Inch | 2.003 lb |
| Shaft Dia. [Max] | 2.9992 in |
| Shaft Dia. | 3 in |
| Class | L |
| Shaft Dia. [Min] | 2.9983 in |
| Random Length | Yes |
| Length | 204 in |
| Material | Alloy Steel |
| Hardened | Yes |
| Finish | Standard |
| Weight | 408.61 LB |

