- 3 Inch , Class N, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Finish | Standard |
| Shaft Dia. | 3 in |
| Nominal Size | 3 in |
| Random Length | Yes |
| Hardened | Yes |
| Diameter Tolerance [Min] | 2.9996 in |
| Diameter Tolerance [Max] | 3.0000 in |
| Class | N |
| Hardness Depth | 0.1 in |
| Weight per Inch | 2.003 lb |
| Length | 168 in |
| Material | Alloy Steel |
| Weight | 404.6 LB |
| EAN or UPC | 662486517474 |

