- 3" dia
- Class L
- Carbon Steel
- Standard Finish
- 38.50" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Weight per Inch | 2.003 lb |
| Hardened | Yes |
| Length | 38 1/2 in |
| Material | Alloy Steel |
| Finish | Standard |
| Nominal Size | 3 in |
| Class | L |
| Shaft Dia. [Min] | 2.9983 in |
| Hardness Depth | 0.1 in |
| Shaft Dia. [Max] | 2.9992 in |
| Shaft Dia. | 3 in |
| Random Length | No |
| Weight | 77.12 LB |

