- 0.375" dia
- Class L
- Carbon Steel
- Standard Finish
- 40" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Shaft Dia. [Min] | 0.374 in |
| Shaft Dia. [Max] | 0.3745 in |
| Nominal Size | 3/8 in |
| Length | 40 in |
| Hardness Depth | 0.027 in |
| Class | L |
| Finish | Standard |
| Shaft Dia. | 0.375 in |
| Weight per Inch | 0.031 lb |
| Material | Alloy Steel |
| Random Length | No |
| Hardened | Yes |
| Weight | 1.253 LB |

