- 3/8 Inch , Class S, Stainless, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Finish | Standard |
| Diameter Tolerance [Max] | 0.3740 in |
| Nominal Size | 3/8 in |
| Random Length | Yes |
| Weight per Inch | 0.031 lb |
| Diameter Tolerance [Min] | 0.3735 in |
| Length | 168 in |
| Shaft Dia. | 0.375 in |
| Hardened | Yes |
| Class | S |
| Material | Stainless Steel |
| Hardness Depth | 0.04 in |
| Weight | 5.5 LB |
| EAN or UPC | 662486373674 |

