- 0.375" dia
- Class L
- 440 Stainless Steel
- Standard Finish
- 25.0" Long
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Length | 25 in |
| Hardened | Yes |
| Random Length | No |
| Shaft Dia. [Min] | 0.374 in |
| Shaft Dia. [Max] | 0.3745 in |
| Hardness Depth | 0.027 in |
| Material | 440 Stainless Steel |
| Nominal Size | 3/8 in |
| Finish | Standard |
| Class | L |
| Weight per Inch | 0.031 lb |
| Shaft Dia. | 0.375 in |
| Weight | 0.783 LB |

