Skip to content Skip to navigation menu
Thomson Industries3/8D RL

3/8D RL

Precision Ground Linear Shafting
Item #104932099
  • 0.375" dia
  • Class D
  • Carbon Steel
  • Standard Finish
  • 168" Long (Random Length)
  • Precision Ground Linear Shaft
+ Show More + Show Less
Thomson Industries3/8D RL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.375" dia
  • Class D
  • Carbon Steel
  • Standard Finish
  • 168" Long (Random Length)

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
Class D
Shaft Dia. [Min] 0.375 in
Finish Standard
Material Alloy Steel
Hardness Depth 0.027 in
Nominal Size 3/8 in
Hardened Yes
Shaft Dia. [Max] 0.3753 in
Weight per Inch 0.031 lb
Random Length Yes
Length 168 in
Shaft Dia. 0.375 in
Weight 5.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison