- 0.75" dia
- Class N
- Carbon Steel
- Standard Finish
- 180" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Nominal Size | 3/4 in |
| Random Length | Yes |
| Class | N |
| Shaft Dia. [Max] | 0.75 in |
| Material | Alloy Steel |
| Hardness Depth | 0.06 in |
| Finish | Standard |
| Length | 180 in |
| Shaft Dia. | 0.75 in |
| Hardened | Yes |
| Shaft Dia. [Min] | 0.7498 in |
| Weight per Inch | 0.125 lb |
| Weight | 22.5 LB |

