- 0.75" dia
- Class L
- 440 Stainless Steel
- Standard Finish
- 20.0" Long
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Shaft Dia. | 0.75 in |
| Shaft Dia. [Min] | 0.749 in |
| Material | 440 Stainless Steel |
| Shaft Dia. [Max] | 0.7495 in |
| Random Length | No |
| Nominal Size | 3/4 in |
| Hardened | Yes |
| Finish | Standard |
| Hardness Depth | 0.06 in |
| Class | L |
| Weight per Inch | 0.125 lb |
| Length | 20 in |
| Weight | 2.5 LB |

