- 0.75" dia
- Class L
- 440EH Stainless Steel
- Standard Finish
- 178" Long
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Radial drilled and tapped holes ready for immediate use
- Corrosion-resistant
| Shaft Dia. [Max] | 0.7495 in |
| Weight per Inch | 0.125 lb |
| Length | 178 in |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Finish | Standard |
| Shaft Dia. | 0.75 in |
| Class | L |
| Hardness Depth | 0.06 in |
| Hole Center to End of Shaft | 3 in |
| Material | 440EH Stainless Steel |
| Thread Diameter | #10 |
| Hole Center to Center | 6 in |
| Nominal Size | 3/4 in |
| Shaft Dia. [Min] | 0.749 in |
| Threads per Inch | 32 |
| Weight | 0.125 LB |

