- 2" dia
- Class L
- 440 Stainless Steel
- Standard Finish
- 180" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
| Shaft Dia. | 2 in |
| Shaft Dia. [Max] | 1.9994 in |
| Weight per Inch | 0.89 lb |
| Random Length | Yes |
| Length | 180 in |
| Shaft Dia. [Min] | 1.9987 in |
| Hardness Depth | 0.1 in |
| Nominal Size | 2 in |
| Material | 440 Stainless Steel |
| Hardened | Yes |
| Class | L |
| Finish | Standard |
| Weight | 160.2 LB |

