- 2 Inch , Class L, Chrome Plated Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Material | Chrome Plated Steel |
| Diameter Tolerance [Max] | 1.9994 in |
| Diameter Tolerance [Min] | 1.9987 in |
| Class | L |
| Finish | Standard |
| Shaft Dia. | 2 in |
| Hardness Depth | 0.1 in |
| Weight per Inch | 0.89 lb |
| Random Length | Yes |
| Nominal Size | 2 in |
| Length | 178 in |
| Hardened | Yes |
| Weight | 0.89 LB |

