Thomson Industries
2BA-06-OOE L12
Twin Shaft End Unsupported Linear Guide System w/Integral Carriage
Item #104843638
- 3/8" Nominal Shaft Diameter
- 2 Shaft
- 1 Special Horizontal Pillow Block
- 12" Shaft Length
- w/Integral Carriage Table Top
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
| Nominal Shaft Diameter | 3/8 in |
| Center Line to Top of Pillow Block | 0.435 in |
| Table Top Length | 2 in |
| Pillow Block Length | 2 in |
| Table Material | Aluminum, Black Oxide Finish |
| No. of Shafts | 2 |
| Bolt Size | #6-32 |
| Table Top Width | 1 1/2 in |
| Tapped Hole Size | #6-32 |
| Mounting Holes Width | 1 1/4 in |
| Base to Centerline of Shaft | N/A |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Shaft Material | Alloy Steel |
| Support Type | None |
| No. of Bearings | 2 |
| Mounting Holes Length | 1.62 in |
| Carriage Table Top | Yes |
| Pillow Block Height | 0.87 in |
| System Type | Manual Drive |
| Bearing Type | Special Horizontal Pillow Block |
| Shaft Length | 12 in |
| Table Thickness | 0.87 in |
| Length Bolt Center | 1.62 in |
| Pillow Block Width | 1 1/2 in |
| Weight | 0.0 LB |
