- 1" dia
- Class S
- Carbon Steel
- Standard Finish
- 22.53" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Hardness Depth | 0.08 in |
| Nominal Size | 1 in |
| Shaft Dia. [Max] | 0.999 in |
| Class | S |
| Finish | Standard |
| Shaft Dia. [Min] | 0.9985 in |
| Material | Alloy Steel |
| Shaft Dia. | 1 in |
| Weight per Inch | 0.222 lb |
| Length | 22.530 in |
| Random Length | No |
| Hardened | Yes |
| Weight | 0.222 LB |

