Skip to content Skip to navigation menu
Thomson Industries1L X17 1/4

1L X17 1/4

Precision Ground Linear Shafting
Item #104932818
  • 1" dia
  • Class L
  • Carbon Steel
  • Standard Finish
  • 17.25" Long
  • Precision Ground Linear Shaft
+ Show More + Show Less
Thomson Industries1L X17 1/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" dia
  • Class L
  • Carbon Steel
  • Standard Finish
  • 17.25" Long

features

  • Surface finish 12 Ra microinch
  • Case hardness 60 HRC minimum
  • Roundness 80 millionths of an inch
  • Standard straightness 0.001" per foot cumulative
Shaft Dia. [Max] 0.9995 in
Hardened Yes
Finish Standard
Material Alloy Steel
Shaft Dia. 1 in
Shaft Dia. [Min] 0.999 in
Length 17 1/4 in
Random Length No
Nominal Size 1 in
Weight per Inch 0.222 lb
Class L
Hardness Depth 0.08 in
Weight 3.838 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison