- 1" dia
- Class L
- 316 Stainless Steel
- Standard Finish
- 180" Long
features
- Surface finish 12 Ra microinch
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-proof
| Material | 316 Stainless Steel |
| Shaft Dia. [Max] | 0.9995 in |
| Shaft Dia. [Min] | 0.999 in |
| Hardened | Yes |
| Finish | Standard |
| Random Length | Yes |
| Nominal Size | 1 in |
| Weight per Inch | 0.222 lb |
| Class | L |
| Shaft Dia. | 1 in |
| Hardness Depth | 0.08 in |
| Length | 180 in |
| Weight | 30.6 LB |
| EAN or UPC | 662486351580 |

