Skip to content Skip to navigation menu
Thomson Industries1FC-24-FFB L24

1FC-24-FFB L24

Double Low Profile Continuously Supported Linear Guide System w/Carriage
Item #104840751
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 24" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1FC-24-FFB L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Low shaft rails allow the design of more compact linear motion systems
  • Low-profile design
Tapped Hole Size 1/2-13
Bolt Size 1/4 in
Table Top Width 13 in
Pillow Block Length 3 3/4 in
Support Part No. LSRA-24-XS
Pillow Block Width 4 3/4 in
Table Thickness 3/4 in
Bolt Hole Size Dimension .28 in
Pillow Block Part No. SSUPBO-24-XS
Pillow Block Height 3 1/4 in
No. of Shafts 2
Nominal Shaft Diameter 1 1/2 in
Pillow Block Material Aluminum, Black Oxide Finish
Mounting Holes Length 10 in
Center Line to Top of Pillow Block 1 3/4 in
Shaft Material Alloy Steel
Bearing Type Standard Pillow Block
Mounting Holes Width 8 in
Shaft Length 24 in
Support Type Type LSRA Support Rail
Base to Centerline of Shaft 1 3/8 in
Table Top Length 13 in
Length Bolt Center 2.5 in
No. of Bearings 4
Carriage Table Top Yes
System Type Building Block
Table Material Aluminum, Black Oxide Finish
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison