Thomson Industries
1FC-20-FFB L30
Double Low Profile Continuously Supported Linear Guide System w/Carriage
Item #104841484
- 1 1/4" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Type LSRA Support Rail
- 30" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
- Low-profile design
- Low shaft rails allow the design of more compact linear motion systems
| Table Top Width | 11 in |
| Pillow Block Part No. | SSUPBO-20-XS |
| Shaft Length | 30 in |
| Base to Centerline of Shaft | 1.187 in |
| Bolt Hole Size Dimension | .22 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Mounting Holes Width | 6 3/4 in |
| No. of Bearings | 4 |
| Nominal Shaft Diameter | 1 1/4 in |
| Table Top Length | 11 in |
| Bolt Size | #10 |
| Mounting Holes Length | 8 1/2 in |
| Support Type | Type LSRA Support Rail |
| Pillow Block Width | 4 in |
| Bearing Type | Standard Pillow Block |
| Table Thickness | 3/4 in |
| Tapped Hole Size | 1/2-13 |
| Pillow Block Height | 2.81 in |
| System Type | Building Block |
| Length Bolt Center | 2 in |
| Support Part No. | LSRA-20-XS |
| Pillow Block Length | 3.63 in |
| Center Line to Top of Pillow Block | 1 1/2 in |
| Shaft Material | Alloy Steel |
| No. of Shafts | 2 |
| Carriage Table Top | Yes |
| Table Material | Aluminum, Black Oxide Finish |
| Weight | 0.0 LB |
