Skip to content Skip to navigation menu
Thomson Industries1FB-24-FBO L48

1FB-24-FBO L48

Double Low Profile Continuously Supported Linear Guide System
Item #104840659
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FB-24-FBO L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Low-profile design
  • Low shaft rails allow the design of more compact linear motion systems
System Type Building Block
Shaft Length 48 in
Shaft Material Alloy Steel
Nominal Shaft Diameter 1 1/2 in
Support Part No. LSRA-24-XS
Carriage Table Top No
Bearing Type Standard Pillow Block
No. of Bearings 4
Length Bolt Center 2.5 in
Center Line to Top of Pillow Block 1 3/4 in
Base to Centerline of Shaft 1 3/8 in
Pillow Block Part No. SSUPBO-24-XS
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Length 3 3/4 in
Pillow Block Width 4 3/4 in
Table Thickness N/A
Bolt Hole Size Dimension .28 in
Pillow Block Height 3 1/4 in
Bolt Size 1/4 in
No. of Shafts 2
Support Type Type LSRA Support Rail
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison