Thomson Industries
1FB-24-FBO L32
Double Low Profile Continuously Supported Linear Guide System
Item #104840658
- 1 1/2" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Type LSRA Support Rail
- 32" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
- Low-profile design
- Low shaft rails allow the design of more compact linear motion systems
| Length Bolt Center | 2.5 in |
| Bolt Size | 1/4 in |
| Support Part No. | LSRA-24-XS |
| Shaft Material | Alloy Steel |
| Pillow Block Height | 3 1/4 in |
| Support Type | Type LSRA Support Rail |
| Pillow Block Length | 3 3/4 in |
| No. of Shafts | 2 |
| Bearing Type | Standard Pillow Block |
| Carriage Table Top | No |
| System Type | Building Block |
| Pillow Block Width | 4 3/4 in |
| Shaft Length | 32 in |
| Table Thickness | N/A |
| Bolt Hole Size Dimension | .28 in |
| Center Line to Top of Pillow Block | 1 3/4 in |
| Base to Centerline of Shaft | 1 3/8 in |
| No. of Bearings | 4 |
| Nominal Shaft Diameter | 1 1/2 in |
| Pillow Block Part No. | SSUPBO-24-XS |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Weight | 0.0 LB |
