Skip to content Skip to navigation menu
Thomson Industries1FB-16-HBO L42

1FB-16-HBO L42

Double Low Profile Continuously Supported Linear Guide System
Item #104843775
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type LSRA Support Rail
  • 42" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FB-16-HBO L42
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type LSRA Support Rail
  • 42" Shaft Length

features

  • Low-profile design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Inherent self-aligning, in-all-directions design
  • Requires only one part number to specify entire linear gear
  • Low shaft rails allow the design of more compact linear motion systems
  • Provides increased stability or torque resistance
Carriage Table Top No
Shaft Length 42 in
System Type Building Block
Table Thickness N/A
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Height 2.19 in
Bearing Type Twin Pillow Block
No. of Shafts 2
Pillow Block Width 3 1/4 in
No. of Bearings 2
Base to Centerline of Shaft 1 in
Shaft Material Alloy Steel
Support Part No. LSRA-16-XS
Pillow Block Length 6 in
Pillow Block Part No. SSUTWN-16-XS
Center Line to Top of Pillow Block 1.187 in
Bolt Size #10
Support Type Type LSRA Support Rail
Nominal Shaft Diameter 1 in
Bolt Hole Size Dimension .22 in
Length Bolt Center 4.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison