Skip to content Skip to navigation menu
Thomson Industries1FB-12-HBO L24

1FB-12-HBO L24

Double Low Profile Continuously Supported Linear Guide System
Item #104840741
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type LSRA Support Rail
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FB-12-HBO L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type LSRA Support Rail
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Low-profile design
  • Low shaft rails allow the design of more compact linear motion systems
Pillow Block Part No. SSUTWNO-12-XS
Length Bolt Center 3.5 in
Shaft Material Alloy Steel
Table Thickness N/A
Base to Centerline of Shaft 3/4 in
Carriage Table Top No
Support Part No. LSRA-12-XS
No. of Bearings 2
Pillow Block Height 1 3/4 in
Bearing Type Twin Pillow Block
Center Line to Top of Pillow Block 0.937 in
System Type Building Block
No. of Shafts 2
Nominal Shaft Diameter 3/4 in
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Length 24 in
Support Type Type LSRA Support Rail
Pillow Block Width 2 3/4 in
Bolt Size #8
Bolt Hole Size Dimension .19 in
Pillow Block Length 4 1/2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison