Skip to content Skip to navigation menu
Thomson Industries1FB-12-FBO L12

1FB-12-FBO L12

Double Low Profile Continuously Supported Linear Guide System
Item #104840656
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 12" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FB-12-FBO L12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 12" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Low-profile design
  • Low shaft rails allow the design of more compact linear motion systems
Pillow Block Material Aluminum, Black Oxide Finish
System Type Building Block
Pillow Block Height 1 3/4 in
Support Part No. LSRA-12-XS
Shaft Material Alloy Steel
Pillow Block Part No. SSUPBO-12-XS
Pillow Block Width 2 3/4 in
Support Type Type LSRA Support Rail
Center Line to Top of Pillow Block 0.937 in
Pillow Block Length 1.88 in
No. of Shafts 2
No. of Bearings 4
Shaft Length 12 in
Base to Centerline of Shaft 3/4 in
Length Bolt Center 1.25 in
Bolt Size #8
Carriage Table Top No
Table Thickness N/A
Nominal Shaft Diameter 3/4 in
Bolt Hole Size Dimension .19 in
Bearing Type Standard Pillow Block
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison