Skip to content Skip to navigation menu
Thomson Industries1FA-20-FBO L24

1FA-20-FBO L24

Single Low Profile Continuously Supported Linear Guide System
Item #104841587
  • 1 1/4" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FA-20-FBO L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 24" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Low-profile design
  • Low shaft rails allow the design of more compact linear motion systems
Pillow Block Length 3.38 in
Pillow Block Width 4 in
Pillow Block Height 2.81 in
Base to Centerline of Shaft 1.187 in
Support Part No. LSRA-20-XS
Bearing Type Standard Pillow Block
Nominal Shaft Diameter 1 1/4 in
Shaft Length 24 in
Bolt Hole Size Dimension .22 in
Shaft Material Alloy Steel
Center Line to Top of Pillow Block 1 1/2 in
Carriage Table Top No
Pillow Block Part No. SSUPBO-20-XS
Bolt Size #10
No. of Shafts 1
System Type Building Block
Length Bolt Center 2 in
Pillow Block Material Aluminum, Black Oxide Finish
No. of Bearings 2
Support Type Type LSRA Support Rail
Table Thickness N/A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison