Thomson Industries
1FA-16-HBO L48
Single Low Profile Continuously Supported Linear Guide System
Item #104840738
- 1" Nominal Shaft Diameter
- 1 Shaft
- 1 Twin Pillow Block
- w/Type LSRA Support Rail
- 48" Shaft Length
features
- Requires only one part number to specify entire linear gear
- Provides increased stability or torque resistance
- Inherent self-aligning, in-all-directions design
- Low-profile design
- Smooth travel when mounted to wider tolerance prepared surface
- Low shaft rails allow the design of more compact linear motion systems
| Base to Centerline of Shaft | 1 in |
| No. of Bearings | 1 |
| Nominal Shaft Diameter | 1 in |
| Center Line to Top of Pillow Block | 1.187 in |
| Bolt Hole Size Dimension | .22 in |
| Support Part No. | LSRA-16-XS |
| Pillow Block Width | 3 1/4 in |
| Carriage Table Top | No |
| Shaft Length | 48 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Bolt Size | #10 |
| Bearing Type | Twin Pillow Block |
| Shaft Material | Alloy Steel |
| Support Type | Type LSRA Support Rail |
| Table Thickness | N/A |
| Pillow Block Part No. | SSUTWN-16-XS |
| No. of Shafts | 1 |
| Length Bolt Center | 4.5 in |
| Pillow Block Height | 2.19 in |
| Pillow Block Length | 6 in |
| System Type | Building Block |
| Weight | 0.0 LB |
