Skip to content Skip to navigation menu
Thomson Industries1FA-16-FBO L48

1FA-16-FBO L48

Single Low Profile Continuously Supported Linear Guide System
Item #104841362
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1FA-16-FBO L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type LSRA Support Rail
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
  • Low-profile design
  • Low shaft rails allow the design of more compact linear motion systems
Pillow Block Width 3 1/4 in
Pillow Block Height 2.19 in
Bolt Size #10
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Length 48 in
Bearing Type Standard Pillow Block
Table Thickness N/A
Pillow Block Length 2.81 in
Pillow Block Part No. SSUPB-16-XS
Carriage Table Top No
Bolt Hole Size Dimension .22 in
Length Bolt Center 1.75 in
Shaft Material Alloy Steel
Support Type Type LSRA Support Rail
Base to Centerline of Shaft 1 in
Nominal Shaft Diameter 1 in
Center Line to Top of Pillow Block 1.187 in
Support Part No. LSRA-16-XS
No. of Shafts 1
System Type Building Block
No. of Bearings 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison