Thomson Industries
1DC-12-JOD L42
Double Side Mounted Continuously Supported Linear Guide System w/Carriage
Item #104844600
- 3/4" Nominal Shaft Diameter
- 2 Shaft
- 5 Standard Pillow Block
- w/Type SSRA Support Rail
- 42" Shaft Length
features
- Versatile, side-mounted geometry for optimizing mounting ability
- Provides increased pull-off capacity
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Continuously supported for maximum load applications without concerns for shaft deflection
| Mounting Holes Width | 6 in |
| Base to Centerline of Shaft | 1 1/8 in |
| Nominal Shaft Diameter | 3/4 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Bolt Hole Size Dimension | #10-32 |
| System Type | Building Block |
| Support Type | Type SSRA Support Rail |
| Shaft Material | Alloy Steel |
| Pillow Block Height | 1.94 in |
| Center Line to Top of Pillow Block | 0.937 in |
| Bearing Type | Standard Pillow Block |
| Pillow Block Length | 1.88 in |
| Support Part No. | SSRA-12 |
| Table Thickness | 1/2 in |
| Tapped Hole Size | 5/16-18 |
| Pillow Block Part No. | SSUPBO-12-MOD |
| Mounting Holes Length | 3 1/2 in |
| Shaft Length | 42 in |
| Pillow Block Width | 1.56 in |
| No. of Shafts | 2 |
| Length Bolt Center | 1.562 in |
| Table Top Length | 7 1/2 in |
| Table Material | Aluminum, Black Oxide Finish |
| Carriage Table Top | Yes |
| Table Top Width | 9 3/4 in |
| No. of Bearings | 5 |
| Bolt Size | #10-32 |
| Weight | 43.84 LB |
