Skip to content Skip to navigation menu
Thomson Industries1DB-08-KOO L24

1DB-08-KOO L24

Double Side Mounted Continuously Supported Linear Guide System
Item #104840732
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type SSRA Support Rail
  • 24" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1DB-08-KOO L24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 2 Twin Pillow Block
  • w/Type SSRA Support Rail
  • 24" Shaft Length

features

  • Versatile, side-mounted geometry for optimizing mounting ability
  • Provides increased pull-off capacity
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Center Line to Top of Pillow Block 0.687 in
Support Part No. SSRA-8
Pillow Block Length 3 1/2 in
Nominal Shaft Diameter 1/2 in
Shaft Length 24 in
Bolt Size #8-32
No. of Shafts 2
Pillow Block Material Aluminum, Black Oxide Finish
Support Type Type SSRA Support Rail
Table Thickness N/A
Pillow Block Width 1.12 in
Pillow Block Part No. TWN-8-OPN-MOD
Bolt Hole Size Dimension #8-32
Base to Centerline of Shaft 7/8 in
Carriage Table Top No
Length Bolt Center 3 in
No. of Bearings 2
System Type Building Block
Shaft Material Alloy Steel
Bearing Type Twin Pillow Block
Pillow Block Height 1.44 in
Weight 11.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison