Skip to content Skip to navigation menu
Thomson Industries1DA16J00L48

1DA16J00L48

Single Side Mounted Continuously Supported Linear Guide System
Item #101622187
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1DA16J00L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 48" Shaft Length

features

  • Versatile, side-mounted geometry for optimizing mounting ability
  • Provides increased pull-off capacity
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Bolt Hole Size Dimension 1/4-20
Pillow Block Material Aluminum, Black Oxide Finish
Carriage Table Top No
Table Thickness N/A
Bearing Type Standard Pillow Block
No. of Bearings 2
Bolt Size 1/4-20
Shaft Length 48 in
Nominal Shaft Diameter 1 in
Support Part No. SSRA-16
Shaft Material Alloy Steel
Pillow Block Width 2 in
Base to Centerline of Shaft 1 3/8 in
Pillow Block Part No. SSUPBO-16-MOD
Center Line to Top of Pillow Block 1.187 in
No. of Shafts 1
Pillow Block Height 2.44 in
Length Bolt Center 2.25 in
System Type Building Block
Support Type Type SSRA Support Rail
Pillow Block Length 2.63 in
Weight 38.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison