Skip to content Skip to navigation menu
Thomson Industries1DA-12-JOO L30

1DA-12-JOO L30

Single Side Mounted Continuously Supported Linear Guide System
Item #104844595
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 30" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1DA-12-JOO L30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SSRA Support Rail
  • 30" Shaft Length

features

  • Provides increased pull-off capacity
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
  • Versatile, side-mounted geometry for optimizing mounting ability
Pillow Block Material Aluminum, Black Oxide Finish
Length Bolt Center 1.562 in
No. of Shafts 1
Carriage Table Top No
Bolt Size #10-32
Pillow Block Height 1.94 in
Bearing Type Standard Pillow Block
Pillow Block Width 1.56 in
Support Part No. SSRA-12
Base to Centerline of Shaft 1 1/8 in
Shaft Material Alloy Steel
Center Line to Top of Pillow Block 0.937 in
Shaft Length 30 in
Bolt Hole Size Dimension #10-32
Pillow Block Part No. SSUPBO-12-MOD
Pillow Block Length 1.88 in
Table Thickness N/A
No. of Bearings 2
Nominal Shaft Diameter 3/4 in
System Type Building Block
Support Type Type SSRA Support Rail
Weight 14.64 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison