Thomson Industries
1CC-24-HAA L48
Double Continuously Supported Linear Guide System w/Carriage
Item #104844850
- 1 1/2" Nominal Shaft Diameter
- 2 Shaft
- 2 Twin Pillow Block
- w/Type SRA Support Rail
- 48" Shaft Length
features
- Use as a load support, transport, and guidance solution
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Continuously supported for maximum load applications without concerns for shaft deflection
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Support Part No. | SRA-24-XS |
| Pillow Block Width | 4 3/4 in |
| Bearing Type | Twin Pillow Block |
| Table Top Width | 13 in |
| Shaft Material | Alloy Steel |
| Carriage Table Top | Yes |
| Center Line to Top of Pillow Block | 1 3/4 in |
| Table Material | Aluminum, Black Oxide Finish |
| Pillow Block Height | 3 1/4 in |
| Table Top Length | 9 in |
| No. of Shafts | 2 |
| System Type | Building Block |
| No. of Bearings | 2 |
| Table Thickness | 3/4 in |
| Mounting Holes Width | 8 in |
| Length Bolt Center | 6.5 in |
| Pillow Block Length | 9 in |
| Pillow Block Part No. | SSUTWNO-24-XS |
| Bolt Hole Size Dimension | .28 in |
| Nominal Shaft Diameter | 1 1/2 in |
| Shaft Length | 48 in |
| Tapped Hole Size | 1/2-13 |
| Base to Centerline of Shaft | 2 1/2 in |
| Mounting Holes Length | 6 in |
| Support Type | Type SRA Support Rail |
| Bolt Size | 1/4 in |
| Weight | 139.15 LB |
