- 1/2" Nominal Shaft Diameter
- 2 Shaft
- 2 Twin Pillow Block
- w/Type SRA Support Rail
- 36" Shaft Length
features
- Use as a load support, transport, and guidance solution
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Continuously supported for maximum load applications without concerns for shaft deflection
| No. of Bearings | 2 |
| Pillow Block Part No. | TWN-8-OPN-XS |
| Support Part No. | SRA-8-XS |
| Bolt Hole Size Dimension | .16 in |
| Table Thickness | N/A |
| Bearing Type | Twin Pillow Block |
| Center Line to Top of Pillow Block | 0.687 in |
| Shaft Material | Alloy Steel |
| Base to Centerline of Shaft | 1 1/8 in |
| Pillow Block Width | 2 in |
| Support Type | Type SRA Support Rail |
| No. of Shafts | 2 |
| Shaft Length | 36 in |
| Pillow Block Height | 1 1/4 in |
| System Type | Building Block |
| Carriage Table Top | No |
| Length Bolt Center | 2.5 in |
| Pillow Block Length | 3 1/2 in |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Bolt Size | #6 |
| Nominal Shaft Diameter | 1/2 in |
| Weight | 12.54 LB |

