Skip to content Skip to navigation menu
Thomson Industries1CA16HA0L48

1CA16HA0L48

Single Continuously Supported Linear Guide System
Item #101640400
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/Type SRA Support Rail
  • 48" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1CA16HA0L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Nominal Shaft Diameter
  • 1 Shaft
  • 1 Twin Pillow Block
  • w/Type SRA Support Rail
  • 48" Shaft Length

features

  • Use as a load support, transport, and guidance solution
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Base to Centerline of Shaft 1 3/4 in
No. of Bearings 1
Bolt Size #10
Pillow Block Width 3 1/4 in
Pillow Block Height 2.19 in
Nominal Shaft Diameter 1 in
Pillow Block Length 6 in
System Type Building Block
No. of Shafts 1
Pillow Block Part No. SSUTWNO-16-XS
Support Part No. SRA-16-XS
Bearing Type Twin Pillow Block
Shaft Length 48 in
Bolt Hole Size Dimension .22 in
Support Type Type SRA Support Rail
Table Thickness N/A
Carriage Table Top No
Shaft Material Alloy Steel
Pillow Block Material Aluminum, Black Oxide Finish
Center Line to Top of Pillow Block 1.187 in
Length Bolt Center 4.5 in
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison