Skip to content Skip to navigation menu
Thomson Industries1CA-12-FAO L30

1CA-12-FAO L30

Single Continuously Supported Linear Guide System
Item #101604000
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SRA Support Rail
  • 30" Shaft Length
  • w/o Carriage Table Top
+ Show More + Show Less
Thomson Industries1CA-12-FAO L30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Nominal Shaft Diameter
  • 1 Shaft
  • 2 Standard Pillow Block
  • w/Type SRA Support Rail
  • 30" Shaft Length

features

  • Use as a load support, transport, and guidance solution
  • Use when rigidity is required
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Continuously supported for maximum load applications without concerns for shaft deflection
Carriage Table Top No
No. of Shafts 1
Pillow Block Part No. SSUPBO-12-XS
Bearing Type Standard Pillow Block
Shaft Material Alloy Steel
Table Thickness N/A
Pillow Block Height 1 3/4 in
Support Part No. SRA-12-XS
Nominal Shaft Diameter 3/4 in
Pillow Block Width 2 3/4 in
Support Type Type SRA Support Rail
Base to Centerline of Shaft 1 1/2 in
Length Bolt Center 1.25 in
No. of Bearings 2
Bolt Size #8
System Type Building Block
Bolt Hole Size Dimension .19 in
Pillow Block Material Aluminum, Black Oxide Finish
Shaft Length 30 in
Pillow Block Length 1.88 in
Center Line to Top of Pillow Block 0.937 in
Weight 13.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison