Skip to content Skip to navigation menu
Thomson Industries1BC-24-AJB L48

1BC-24-AJB L48

End Supported Linear Guide System w/Carriage
Item #104840713
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 48" Shaft Length
  • w/Carriage Table Top
+ Show More + Show Less
Thomson Industries1BC-24-AJB L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Nominal Shaft Diameter
  • 2 Shaft
  • 4 Standard Pillow Block
  • w/Type SB End Block
  • 48" Shaft Length

features

  • Provides increased stability or torque resistance
  • Requires only one part number to specify entire linear gear
  • Inherent self-aligning, in-all-directions design
  • Smooth travel when mounted to wider tolerance prepared surface
Tapped Hole Size 1/2-13
Bolt Size 1/4 in
Table Material Aluminum, Black Oxide Finish
Pillow Block Length 4 in
Mounting Holes Width 8 in
Bolt Hole Size Dimension .28 in
Shaft Material Alloy Steel
Pillow Block Material Aluminum, Black Oxide Finish
Pillow Block Width 4 3/4 in
No. of Bearings 4
No. of Shafts 2
Bearing Type Standard Pillow Block
Table Thickness 3/4 in
Base to Centerline of Shaft 2 in
Pillow Block Part No. SSUPB-24-XS
Pillow Block Height 3 1/4 in
Table Top Length 13 in
Shaft Length 48 in
Mounting Holes Length 10 in
Support Part No. SB-24-XS
Support Type Type SB End Block
Length Bolt Center 2.5 in
Carriage Table Top Yes
Nominal Shaft Diameter 1 1/2 in
Table Top Width 13 in
Center Line to Top of Pillow Block 1 3/4 in
System Type Building Block
Weight 86.52 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison